4 Burner Sealed Cooktop in Stainless Steel

You last purchased this on
 
Monogram®

4 Burner Sealed Cooktop in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monogram®

4 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GZGU364NDPSS
  • Item #3624219
  • Manufacturer Part #ZGU364NDPSS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
  • Monogram® professional dual-burner bake system
  • Stainless Steel with smoothly finished edges and large electronic control knobs for professional appearance
  • Reversible burner grates
  • Stainless steel and aluminum-clad griddle offers 18,000 BTUs of cooking power
  • Electronic ignition with automatic reignition ensures a continuous flame and reignites automatically if accidentally extinguished
  • LED task light
  • Heavy duty oven racks
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
18000
Burner Type:
Sealed
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
27-1/2 in
Fuel Type:
Natural Gas
Height:
8-1/2 in
Ignition System:
Electronic Ignition
MBH:
20
Number of Burners:
4
Power Source:
Gas
Volts:
120V
Width:
35-7/8 in