36 in. Wall Mount Range Hood in Stainless Steel
36 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable speed fan control
- Infrared warming lamps
- Features 620 CFM vertical exhaust
- Utensil racks
- Dishwasher safe removable stainless steel filters
- Includes 2 halogen lamps with 4 lighting levels
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 620 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 25 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 18 in
- Hood Vent Type:
- Wall Mount
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Light Bulb Type:
- Halogen
- Max CFM:
- 620 cfm
- Sones:
- 9
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in