General Electric Appliances

Monogram® 42 in. 9.4 cf Built-In Professional Side-by-Side Refrigerator with Dispenser in Stainless Steel

Part #GZISP420DKSS  |  Manufacturer Part #ZISP420DKSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

AMP: 20

CEC Compliant: For Sale in CA

Collection: Monogram®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-3/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 9.4 cu ft

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 16.1 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 115V

Width: 42 in