23-3/4 in. 4.25 cu. ft. Compact Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #ZIBS240HSS
23-3/4 in. 4.25 cu. ft. Compact Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/4 in
- Height:
- 34-1/2 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.25 cu ft
- Refrigerator Type:
- Compact
- Width:
- 23-3/4 in