48 in. Stainless Steel Professional Hood in Stainless Steel
Monogram® 48 in. Stainless Steel Professional Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 3 halogen lamps with 4 lighting levels
- Infrared warming Lamps
- Features 1090 CFM vertical exhaust with dual blowers
- Variable speed fan control
- Dishwasher safe removable stainless steel filters
- Utensil racks
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 1090 ft3/min
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 25 in
- Duct Size:
- 10 in
- Filter Type:
- Mesh
- Height:
- 22-1/2 in
- Hood Vent Type:
- Wall Mount
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Max CFM:
- 1090 cfm
- Sones:
- 13
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 48 in