30 in. 10 cu. ft. Double Oven in Stainless Steel

This product has been replaced by

GE® Stainless Steel 29-3/4 in. 10 cu. ft. Double Oven
GE® 29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel
Manufacturer Part #ZTD90DSSNSS
You last purchased this on
 
GE®

Monogram® 30 in. 10 cu. ft. Double Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Stainless Steel 29-3/4 in. 10 cu. ft. Double Oven
GE® 29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel
Manufacturer Part #ZTD90DSSNSS
GE®

Monogram® 30 in. 10 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GZET9550SHSS
  • Item #5097129
  • Manufacturer Part #ZET9550SHSS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Capacity:
10 cu ft
Collection:
Monogram®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
26-5/8 in
Door Style:
Drop Down
Height:
52-15/16 in
Installation Type:
Wall Mount
Interior Light:
Yes
Maximum Capacity:
10 cu ft
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
4.3 kW
Width:
30 in