General Electric Appliances Monogram® Drawer Microwave in Stainless Steel

GZWL1126SJSS

Color/Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.2 cu ft
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/8 in
Energy Star Compliant
No
Height
15-15/16 in
Interior Light
No
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
900
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday