General Electric Appliances

Monogram® Telescopic Downdraft in Stainless Steel

Part #GZVB36STSS  |  Manufacturer Part #ZVB36STSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 4

CFM: 370

Collection: Monogram®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-1/4 in

Energy Star Compliant: No

Fan Speeds: 4

Height: 27 in

Sones: 9

UL Listed: No

Volts: 120V

Width: 36 in