General Electric Appliances

Monogram® Unified Grill Kit in Stainless Steel

Part #GZUGSS2  |  Manufacturer Part #ZUGSS2

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Monogram®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Material: Stainless Steel

NSF Certified: No

Type: Unified Grille Kit