0 items

General Electric Appliances Over-the-Range Microwave Oven

GJVM3162DJ

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto and time defrost
  • Capacity: 1.6 cu ft
  • Convenience cooking controls
  • Features 2-speed, 300 CFM venting system
  • Ten power levels offer cooking flexibility
  • Turntable on/off control

SPECIFICATIONS

AMP
14
Capacity
1.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15-7/8 in
Energy Star Compliant
No
Fan Speeds
2
Height
16-7/16 in
Power Source
Electric
UL Listed
Yes
Vent Type
External
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday