24 in. 12 Place Settings Dishwasher in Bisque

You last purchased this on
 
GE®

PowerScrub™ 24 in. 12 Place Settings Dishwasher in Bisque

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

PowerScrub™ 24 in. 12 Place Settings Dishwasher in Bisque

  • Fast #
  • Part #GGSD2100VCC
  • Item #4225822
  • Manufacturer Part #GSD2100VCC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bisque Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-stage filtration with extra fine filter
  • Hot start option provides optimal water temperature for dependable performance
  • Powerful 4-level wash system cleans dishes thoroughly
  • Short wash option for quickly washing loads of everyday dishes or a quick load of glassware
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
6.2
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Collection:
PowerScrub™
Color Finish Category:
Neutrals
Color Finish Name:
Bisque
Control Type:
Turn Knob
Decibel Rating (dB):
64 dB
Depth:
25-3/4 in
Height:
34 in
NSF Certified:
No
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
24 in