1.5 cu. ft. 1000 W Countertop Microwave in Black on Black
Profile™ 1.5 cu. ft. 1000 W Countertop Microwave in Black on Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 13
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 20-1/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 13-1/8 in
- Interior Light:
- No
- Maximum Capacity:
- 1.5 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 21-7/8 in