18 in. 60dB 7-Cycle Built-In Dishwasher in Stainless Steel

This product has been replaced by

GE® Stainless Steel 24 in. 60dB Built-In Dishwasher
GE® 24 in. 60dB Built-In Dishwasher in Stainless Steel
Manufacturer Part #PDW1860KSS
You last purchased this on
 
GE®

Profile™ 18 in. 60dB 7-Cycle Built-In Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Stainless Steel 24 in. 60dB Built-In Dishwasher
GE® 24 in. 60dB Built-In Dishwasher in Stainless Steel
Manufacturer Part #PDW1860KSS
GE®

Profile™ 18 in. 60dB 7-Cycle Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #GPDW1860NSS
  • Item #3624311
  • Manufacturer Part #PDW1860NSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully integrated light-touch electronic controls
  • Air dry cycle washes lightly soiled dishes without a heated dry
  • Bright annealed stainless steel interior
  • Durable racks are designed to resist rust and secure dishes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
9
CEC Compliant:
For Sale in CA
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
60 dB
Depth:
24 in
Height:
32 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
18 in