General Electric Appliances

Profile™ 20-1/8 in. 4.3 cf Freestanding Deluxe Wine Coolers Refrigerator in Stainless Steel and Black

Part #GPWR04FANBS  |  Manufacturer Part #PWR04FANBS

Refrigerator Type:

Wine Coolers
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multiple shelf positions - for easy access
  • Pull out, chrome racks - make loading and unloading effortless
  • Adjustable temperature control with digital temperature readout - offers ease of use
  • Wine cooler - offers 29-bottle capacity

Documents

Specifications

ADA Compliant: No

Capacity: 4.3 cu ft

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 22-3/4 in

Height: 33-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Wine Coolers

Width: 20-1/8 in