General Electric Appliances Profile™ 20000 BTU Freestanding Gas Range in Stainless Steel

GPGB930SEJSS

Color/Finish

(Pricing is for Stainless Steel)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
20000
Capacity
5.6 cu ft
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
47-1/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday