General Electric Appliances Profile™ 22-5/8 in. 1.5 cf 1000W Countertop Convection Microwave Oven in Stainless Steel

GPEB9159SFSS

Manufacturer Part #: PEB9159SFSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sensor cooking controls automatically adjusts time and power
  • Built-in capable microwave
  • Convection cooking
  • Easy-set control dial
  • Recessed turntable maximizes oven space and flush design easily accommodates multiple dishes
  • Watts: 1000
  • Capacity: 1.5 cu ft

SPECIFICATIONS

ADA Compliant
Yes
AMP
13
CEC Compliant
For Sale in CA
Capacity
1.5 cu ft
Collection
Profile™
Depth
20 in
Height
14-3/4 in
Volts
120V
Watts
1000
Width
22-5/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday