General Electric Appliances Profile™ 23-3/4 in. 46dB 4-Cycle Built-In Dishwasher in Stainless Steel

GPDT720SSHSS

Manufacturer Part #: PDT720SSHSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Number of cycles: 4
  • Number of place settings: 16
  • Stainless steel tub
  • Top controls

SPECIFICATIONS

ADA Compliant
No
AMP
7.1
CEC Compliant
For Sale in CA
Collection
Profile™
Depth
24 in
Green
Energy Star, Yes
Height
34 in
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
23-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday