General Electric Appliances Profile™ 24-1/8 in. 2.2 cf 1100W Countertop Microwave Oven in White

GPEB7226DFWW

Manufacturer Part #: PEB7226DFWW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sensor cooking controls automatically adjusts time and power
  • Built-in capable microwave
  • Weight and time defrost
  • Extra-large 16" turntable rotates food throughout the cycle and accommodates large cookware
  • Control lockout helps prevent accidental activation
  • Includes "add 30 seconds" button
  • Minute timer helps keep you on track
  • Watts: 1100
  • Capacity: 2.2 cu ft

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Capacity
2.2 cu ft
Collection
Profile™
Depth
19-3/4 in
Height
14 in
Volts
120V
Watts
1100
Width
24-1/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday