General Electric Appliances

Profile™ 24 in. 60dB Built-In Dishwasher in Stainless Steel

Part #GPDW1860KSS  |  Manufacturer Part #PDW1860KSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

AMP: 9

CEC Compliant: For Sale in CA

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 60 dB

Depth: 24 in

Energy Star Compliant: No

Height: 32 in

Lead Law Compliant: Yes

NSF Certified: No

Power Source: Electric

Type: GPDW1860KSS

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 18 in