General Electric Appliances Profile™ 26-3/4 in. 1.7 cf Single Electric Convection Wall Oven in Stainless Steel

GPSB9100SFSS

Manufacturer Part #: PSB9100SFSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Speedcook oven is up to 4 times faster than conventional oven
  • Multiple cooking functions
  • Instantaneous halogen heat
  • Over 175 preprogrammed menu selections

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
1.7 cu ft
Collection
Profile™
Depth
21-1/2 in
Height
19-1/32 in
Interior Light
Yes
Number Of Elements
1
Power Source
Electric
Volts
120V
Watts
1800
Width
26-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday