General Electric Appliances Profile™ 26-3/4 in. 7.2kW Double Electric Convertible Wall Oven in Black

GPK7500DFBB

Manufacturer Part #: PK7500DFBB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • True European convection in the upper oven
  • Self-clean with steam clean option
  • Self-clean, heavy duty oven racks
  • Halogen oven lighting
  • Ten-pass bake element covers more surface area for more even baking results
  • Eight-pass broil element
  • Double oven capacity: 8.6 cu ft
  • Wirelessly control oven functions from your smartphone with Wifi connect

SPECIFICATIONS

ADA Compliant
No
AMP
30
Capacity
8.6 cu ft
Collection
Profile™
Depth
26-5/8 in
Height
51-1/8 in
Installation Type
Built-in
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
7.2
Width
26-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday