General Electric Appliances

Profile™ 27.7 cf French Door Refrigerator in Stainless Steel

Part #GPFE28RSHSS  |  Manufacturer Part #PFE28RSHSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 36-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.2 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 27.7 cu ft

UL Listed: Yes

Volts: 120V

Width: 35-3/4 in