29-3/4 in. 1.9 cf Over The Range Microwave Oven in Black
Profile™ 29-3/4 in. 1.9 cf Over The Range Microwave Oven in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy clean interior
- USDA MyPlate menu offers healthy pre-programmed food options and recipes
- Sensor cooking controls automatically adjusts time and power
- Recessed turntable with on/off controls
- Capacity: 1.9 cu ft
- Includes 4-speed with boost, 400 CFM venting fan system
- Power saver mode
Specifications
- AMP:
- 15
- Capacity:
- 1.9 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15-1/2 in
- Fan Speeds:
- 4
- Height:
- 16-1/2 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-3/4 in