General Electric Appliances

Profile™ 29-3/4 in. 2.1 cf Over The Range Microwave Oven in Stainless Steel with 10 Power Levels

Part #GPVM9215SFSS  |  Manufacturer Part #PVM9215SFSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor controlled cooking
  • Easy clean interior
  • Power saver mode
  • Steam cook button

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 2.1 cu ft

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 15-1/2 in

Fan Speeds: 4

Height: 16-1/2 in

Interior Light: Yes

Microwave Type: Over the Range

Number of Settings: 10

Power Source: Electric

UL Listed: Yes

Vent Type: External

Volts: 120V

Watts: 1000

Width: 29-3/4 in