General Electric Appliances Profile™ 29-3/4 in. 3.9kW Single/Double Electric Convection Wall Oven in Stainless Steel

GPT925SNSS

Manufacturer Part #: PT925SNSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • True European convection with precise air for perfectly even results without turning the pan
  • Self-clean oven
  • Self-clean, heavy duty oven racks
  • Halogen oven lighting
  • Six-pass broil element
  • Capacity: 5 cu ft

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
5 cu ft
Collection
Profile™
Depth
23-1/2 in
Height
28-1/4 in
Installation Type
Built-in
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
3.9
Width
29-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday