5 Burner Smoothtop Cooktop in Black on Black

This product has been replaced by

30 GE PROFILE COOKTOPS - RADIANT
GE Profile™ 30 GE PROFILE COOKTOPS - RADIANT
Manufacturer Part #PEP9030DTBB
You last purchased this on
 
GE Profile™

5 Burner Smoothtop Cooktop in Black on Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

30 GE PROFILE COOKTOPS - RADIANT
GE Profile™ 30 GE PROFILE COOKTOPS - RADIANT
Manufacturer Part #PEP9030DTBB
GE Profile™

5 Burner Smoothtop Cooktop in Black on Black

  • Fast #
  • Part #GPP9030DJBB
  • Item #5096988
  • Manufacturer Part #PP9030DJBB
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Power boil dual-ring element
  • Glide touch controls
  • Five radiant cooking elements
  • Dimensions: 5 13/16 H x 29 3/4 W x 20 7/8 D
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Smoothtop
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch
Depth:
20-7/8 in
Energy Star Compliant:
No
Height:
5-9/16 in
Installation Type:
Drop-in
Material:
Ceramic Glass
Number of Burners:
5
Number of Elements:
5
Power Source:
Electric
UL Listed:
Yes
Volts:
240V
Watts:
3100 W
Width:
29-3/4 in