General Electric Appliances Profile™ 29-3/4 in. 5 cf Single Electric Convertible Wall Oven in Black

GPT7050DFBB

Manufacturer Part #: PT7050DFBB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • True European convection with precise air for perfectly even results without turning the pan
  • Ten-pass bake element covers more surface area for more even baking results
  • Ten-pass dual broil element browns evenly
  • Progressive halogen oven lighting
  • Self-clean with steam clean option
  • Glass touch controls
  • Black gloss oven interior
  • Capacity: 5 cu ft

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
5 cu ft
Collection
Profile™
Depth
26-3/4 in
Height
28-5/8 in
Installation Type
Undercounter
Interior Light
Yes
Number Of Elements
1
Power Source
Electric
Volts
208/240V
Width
29-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday