General Electric Appliances Profile™ 29-3/4 in. Ceramic Glass Downdraft Electric Cooktop in Black

GPP9830DJBB

Manufacturer Part #: PP9830DJBB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
CEC Compliant
For Sale in CA
Collection
Profile™
Depth
21-7/8 in
Height
2-3/16 in
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3000
Width
29-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday