General Electric Appliances Profile™ 29-7/8 in. 1.7 cf Over The Range Convection Microwave Oven in Black with Sensor Cook

GPVM9179DFBB

Manufacturer Part #: PVM9179DFBB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sensor cooking controls automatically adjusts time and power
  • Expand your cooking versatility with three ovens in one
  • Convection cooking
  • Features 3-speed, 300 CFM venting
  • Auto recipe conversion converts standard recipes to convection settings
  • Warming oven
  • Removable oven rack
  • Easy-set control dial
  • Capacity: 1.7 cu ft

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.7 cu ft
Collection
Profile™
Depth
15-1/2 in
Fan Speeds
3
Height
16-1/4 in
Interior Light
Yes
Power Source
Electric
Volts
120V
Watts
1000
Width
29-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday