30 in. 370 cfm Telescopic Downdraft System in Black
Profile™ 30 in. 370 cfm Telescopic Downdraft System in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- CFM:
- 370 ft3/min
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 27 in
- Hood Vent Type:
- Downdraft
- Indoor Outdoor:
- Indoor
- Installation Type:
- Countertop
- Material:
- Stainless Steel
- Sones:
- 9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Width:
- 10 in