General Electric Appliances Profile™ 30 in. 4 Sealed Built-In Gas Cooktop in Stainless Steel

GPGP943SETSS

Manufacturer Part #: PGP943SETSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GE® cook tops are guaranteed for an exact fit to make replacement easy
  • Deep recessed cook top contains spills for quick and easy cleaning
  • Sealed cook top burners contain spills and make cleaning quick and easy
  • Produces fast, intense heat with 15,000 BTUs power boil burner
  • Deluxe cast grates offer lasting performance
  • Dishwasher safe grates and knobs

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
Burner Type
Sealed
Collection
Profile™
Depth
21 in
Fuel Type
Natural Gas
Height
3-3/16 in
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday