30 in. 5 Sealed Built-In Gas Cooktop in Stainless Steel

This product has been replaced by

GE® Stainless Steel 5 Burner Sealed Cooktop
GE® 5 Burner Sealed Cooktop in Stainless Steel
Manufacturer Part #PGP7030SLSS
You last purchased this on
 
GE®

Profile™ 30 in. 5 Sealed Built-In Gas Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP959SETSS
  • Item #4242101
  • Manufacturer Part #PGP959SETSS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Stainless Steel 5 Burner Sealed Cooktop
GE® 5 Burner Sealed Cooktop in Stainless Steel
Manufacturer Part #PGP7030SLSS
GE®

Profile™ 30 in. 5 Sealed Built-In Gas Cooktop in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Deep recessed cook top contains spills for quick and easy cleaning
  • Sealed cook top burners contain spills and make cleaning quick and easy
  • GE® cook tops are guaranteed for an exact fit to make replacement easy
  • Control lock capability protects against unintended activation
  • White LED backlit knobs indicate when burners are on
  • Includes 20,000 BTUs tri-ring burner for flexibility
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
Burner Type:
Sealed
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20-7/8 in
Fuel Type:
Natural Gas
Height:
3-1/4 in
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Gas
Volts:
120V
Width:
30 in