General Electric Appliances
Profile™ 30 in. 5.3 cf 5-Burner Freestanding Electric Convection Induct Range in Stainless Steel and Grey
Part #GPHB920SFSS | Manufacturer Part #PHB920SFSS
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 40
Burner Type: Smoothtop
Capacity: 5.3 cu ft
Collection: Profile™
Depth: 28 in
Height: 47 in
Ignition System: Electronic Ignition
Installation Type: Freestanding
Number Of Burners: 5
Number Of Elements: 5
Power Source: Electric
UL Listed: Yes
Volts: 208/240V
Width: 30 in