General Electric Appliances

Profile™ 30 in. 5.6 cf 5-Burner Natural Gas Freestanding Convection Range in Stainless Steel and Grey

Part #GPGB920SEFSS  |  Manufacturer Part #PGB920SEFSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Burner Type: Sealed

Capacity: 5.6 cu ft

Collection: Profile™

Depth: 29-1/2 in

Fuel Type: Natural Gas

Height: 47-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Number Of Burners: 5

Number Of Elements: 5

Power Source: Gas

UL Listed: Yes

Volts: 120V

Width: 30 in