General Electric Appliances Profile™ 30 in. 5.6 cf 5-Burner Natural Gas Slide-In Convection Range in Stainless Steel

GPGS920SEFSS

Manufacturer Part #: PGS920SEFSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
  • Offers the flexibility of 3 different burners with 20,000 BTUs tri-ring burner
  • Center oval burner
  • Reversible cast-iron griddle/grill
  • Heavy duty, self-clean roller rack
  • Precise simmer burner
  • Gas convection oven circulates heat for high quality results
  • Front controls

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
BTU
10000
Burner Type
Sealed
Capacity
5.6 cu ft
Collection
Profile™
Depth
29-3/8 in
Fuel Type
Natural Gas
Height
39-1/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Interior Light
Yes
Number Of Burners
5
Power Source
Gas
Volts
120V
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday