General Electric Appliances Profile™ 30 in. 5.9 cf Dual Fuel Slide-In Convection Range in Stainless Steel

GP2S920SEFSS

Manufacturer Part #: P2S920SEFSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
  • Offers the flexibility of 3 different burners with 20,000 BTUs tri-ring burner
  • Center oval burner
  • Utilizes both gas and electric elements
  • Deep recessed cook top contains spills for quick and easy cleaning
  • Hidden bake oven interior
  • Heavy duty, self-clean roller rack
  • Warming drawer

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
BTU
10000
Burner Type
Sealed
Capacity
5.9 cu ft
Collection
Profile™
Depth
29-3/8 in
Height
39 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Interior Light
Yes
Number Of Burners
5
Power Source
Electric, Gas
UL Listed
Yes
Volts
208/240V
Watts
3600
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday