30 x 22-9/16 in. 9.1kW 4-Burner Electric Cooktop in Stainless Steel

You last purchased this on
 
GE®

Profile™ 30 x 22-9/16 in. 9.1kW 4-Burner Electric Cooktop in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Profile™ 30 x 22-9/16 in. 9.1kW 4-Burner Electric Cooktop in Stainless Steel

  • Fast #
  • Part #GPP989SNSS
  • Item #3646575
  • Manufacturer Part #PP989SNSS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22-9/16 in
Height:
2-1/4 in
Number of Burners:
4
Power Source:
Electric
Volts:
208/240V
Watts:
9.1 kW
Width:
30 in