30 x 3-1/4 in. 7.7kW 4-Burner Induction Electric Cooktop in Black
This product has been replaced by
Manufacturer Part #PHP9030DJBB
Profile™ 30 x 3-1/4 in. 7.7kW 4-Burner Induction Electric Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 21-3/8 in
- Height:
- 3-1/4 in
- Number of Burners:
- 4
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 7.7 kW
- Width:
- 30 in