General Electric Appliances Profile™ 31-1/4 in. 5.3 cf 5-Burner Electric Slide-In Convection Range in Stainless Steel

GPS920SFSS

Manufacturer Part #: PS920SFSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
  • True European convection with precise air for perfectly even results without turning the pan
  • Glass touch controls
  • Flexible 12"/9"/6" 3600W power boil heating element
  • Self-clean roller rack
  • Self-clean with steam clean option
  • Capacity: 5.3 cu ft
  • Fast preheat

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Burner Type
Smoothtop
Capacity
5.3 cu ft
Collection
Profile™
Depth
28-7/8 in
Height
37-1/4 in
Installation Type
Freestanding
Interior Light
Yes
Number Of Burners
5
Power Source
Electric
Volts
208/240V
Width
31-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday