General Electric Appliances Profile™ 32-3/4 in. 22.1 cf Freestanding French Door Refrigerator in Stainless Steel

GPFE22KSESS

Manufacturer Part #: PFE22KSESS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CSA Certified
Yes
Collection
Profile™
Depth
34-7/8 in
Freezer Capacity Cu ft
6.6 cu ft
Green
Energy Star, Yes
Height
68-3/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
22.1 cu ft
Refrigerator Type
French Door
UL Listed
Yes
Volts
120V
Width
32-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday