35-3/4 in. 14.7 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Stainless Steel
Profile™ 35-3/4 in. 14.7 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 20.7 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.7 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, Counter Depth, French Door
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 35-3/4 in