General Electric Appliances Profile™ 35-3/4 in. 23.34 cf Freestanding Side-By-Side Refrigerator with 4 Glass Shelves in Black

GPZS23KGEBB

Manufacturer Part #: PZS23KGEBB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CSA Certified
Yes
Collection
Profile™
Depth
29-3/4 in
Freezer Capacity Cu ft
8.59 cu ft
Height
69-1/4 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
23.34 cu ft
Refrigerator Type
Side-By-Side
UL Listed
Yes
Volts
120V
Width
35-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday