General Electric Appliances Profile™ 35-3/4 in. 25.4 cf Freestanding Side-By-Side Refrigerator in Black

GPSE25KGHBB

Manufacturer Part #: PSE25KGHBB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
  • Angled LED lighting in fresh food and freezer
  • Adjustable slide out, spill proof glass shelves
  • Adjustable clear look door bins
  • Arctica icemaker holds up to 10 lbs of ice
  • Multi-level freezer baskets
  • Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
  • Turbo cool setting drops interior temperature to maintain freshness after frequent openings
  • Quick ice setting creates ice up to 50% faster than normal settings

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Profile™
Depth
33-5/8 in
Freezer Capacity Cu ft
9.7 cu ft
Green
Energy Star, Yes
Height
69-1/4 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
25.4 cu ft
Refrigerator Type
Side-By-Side
UL Listed
Yes
Volts
120V
Width
35-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday