5 Burner Smoothtop Cooktop in Stainless Steel on Black
Profile™ 5 Burner Smoothtop Cooktop in Stainless Steel on Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 5-9/16 in
- Material:
- Ceramic Glass, Stainless Steel
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3000 W
- Width:
- 36-1/8 in