36 in. 5-Burner Built-In Gas Cooktop in Black
Profile™ 36 in. 5-Burner Built-In Gas Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gas on glass cook top is sleek and easy to clean
- Sealed cook top burners contain spills and make cleaning quick and easy
- GE® cook tops are guaranteed for an exact fit to make replacement easy
- Control lock capability protects against unintended activation
- Dishwasher safe grates and knobs
- Continuous grates allow for easy movement of pans between burners
- Produces fast, intense heat with 15,000 BTUs power boil burner
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- BTU:
- 15000
- Burner Type:
- Sealed
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 21-3/16 in
- Fuel Type:
- Natural Gas
- Height:
- 3-3/16 in
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 36 in