36 in. 5-Burner Natural Gas Cooktop in Black

You last purchased this on
 
GE®

Profile™ 36 in. 5-Burner Natural Gas Cooktop in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Profile™ 36 in. 5-Burner Natural Gas Cooktop in Black

  • Fast #
  • Part #GPGP976DETBB
  • Item #4242085
  • Manufacturer Part #PGP976DETBB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dishwasher safe
  • White LED backlit knob
  • Child lock cooktop control
  • Sealed cooktop burners - Keep spillover contained on cooktop, making cleaning quick and easy
  • Sealed cooktop burners
  • Contains spills for quick and easy cleaning
  • Deep-recessed cooktop
  • Fit guarantee
  • ADA Compliant
  • Precise simmer burner - delivers a low setting of 140 degrees
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
BTU:
17000
Burner Type:
Sealed
Collection:
Profile™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21 in
Fuel Type:
Natural Gas
Height:
3-1/4 in
Ignition System:
Electronic Ignition
Material:
Plastic
Number of Burners:
5
Power Source:
Gas
Volts:
120V
Width:
36 in