36 in. Built-In Clean Electric Cooktop in Stainless Steel 240V
Profile™ 36 in. Built-In Clean Electric Cooktop in Stainless Steel 240V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Upfront controls - easy-to-read graphics and one-touch control makes everyday cooking easy as ever
- Control lock capability - control panel locks easily to help avoid accidental operation from curious children or when cleaning
- Stainless steel frame - brings an added touch of style to any decor and perfectly complements all other stainless steel appliances in the kitchen
- Bridge element - combines three cooktop elements into one large cooking area, ideal for griddles and gourmet pans
- Heating element on light - illuminates when the cooking surface is activated
- Heavy-duty, die-cast knobs - offer durability and elegance
- Hot surface indicator lights - cooktop lights let you know when the surface is hot
- Dishwasher-safe knobs - just place the removable knobs in the dishwasher and you’re done
- 12"/ 9"/ 6" tri-ring element - choose a 12"/ 9"/ 6" heating element to accommodate the size of your pan
- Dual-size ribbon element - two heating elements in one allows you to choose a heating area for you cookware
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Smoothtop
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21 in
- Height:
- 3-1/4 in
- Material:
- Ceramic Glass
- Power Source:
- Electric
- Volts:
- 208/240V
- Width:
- 36-1/8 in