General Electric Appliances Profile™ 36 in. Built-In Clean Smooth Electric Cooktop in Black

GPP962BMBB

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 12"/ 9"/ 6" tri-ring element - choose a 12"/ 9"/ 6" heating element to accommodate the size of your pan
  • Bridge element - combines three cooktop elements into one large cooking area, ideal for griddles and gourmet pans
  • Ceramic glass cooktop - a smooth cooktop surface makes cleaning quick and easy
  • Control lock capability - Control panel locks easily to help avoid accidental operation from curious children or when cleaning
  • Dishwasher-safe knobs - just place the removable knobs in the dishwasher and you’re done
  • Dual-size ribbon element - two heating elements in one allows you to choose a heating area for you cookware
  • Heating element on light - illuminates when the cooking surface is activated
  • Hot surface indicator lights - cooktop lights let you know when the surface is hot
  • Ribbon heating elements - powerful heat beneath the smooth surface provides high-speed warm-up and even heating
  • Upfront controls - easy-to-read graphics and one-touch control makes everyday cooking easy as ever

SPECIFICATIONS

ADA Compliant
No
AMP
40
Collection
Profile™
Color Finish
Black
Color Finish Category
Blacks
Depth
20-7/8 in
Height
3-1/4 in
Material
Ceramic Glass
Power Source
Electric
Volts
208/240V
Width
36 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday