General Electric Appliances Profile™ 36 x 20-3/4 in. 5-Burner Natural Gas Cooktop in Stainless Steel

GPGP986SETSS

Manufacturer Part #: PGP986SETSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GE® cook tops are guaranteed for an exact fit to make replacement easy
  • Deep recessed cook top contains spills for quick and easy cleaning
  • Sealed cook top burners contain spills and make cleaning quick and easy
  • Includes 20,000 BTUs tri-ring burner for flexibility
  • Precise simmer burner delivers a low setting of 140°F
  • White LED backlit knobs indicate when burners are on
  • Control lock capability protects against unintended activation

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
BTU
20000
Burner Type
Sealed
Collection
Profile™
Depth
20-3/4 in
Fuel Type
Natural Gas
Height
3-1/4 in
Number Of Burners
5
Power Source
Gas
Volts
120V
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday