General Electric Appliances Profile™ 42 in. 25.2 cf Built-In Side-By-Side Custom Panel Refrigerator in Stainless Steel

GPSB42YGXSV

Manufacturer Part #: PSB42YGXSV

Width

42 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Profile™
Depth
27 in
Freezer Capacity Cu ft
9.6 cu ft
Height
84 in
Installation Type
Built-in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
25.2 cu ft
Refrigerator Type
Side-By-Side
UL Listed
Yes
Volts
120V
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday